Skip Content
SAW CHOP 14X7/64X1 10-16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CHOP 14X7/64X1 10-16IN

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36234
  • Mfr. Model # 36234
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 566
  • Shipping Weight 15.1 lbs

Product Details

Aluminum oxide wheel for metal and steel applications. Size: 14 x 7/64 x 1 inches.

Technical Specs

  • Application Double Reinforced - General Purpose
  • Max. RPM 4400
  • Thickness 7/64"
  • Arbor Hole 1"
  • Diameter 14"
  • Item Fast Cut Chop Saw Wheel
  • Material Zirconia Aluminium Oxide
  • Type 1 Straight Wheel
  • Grit 36
  • Series Fast Cut Chop Saw Wheel
  • Wheel Type Bf (Reinforced Resin)
  • Wheel Specifications A36sbf
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"
  • Abrasive Grit 36
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List