Skip Content
SAW CHAIN,20 IN.,.050 IN.,3/8 IN. P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CHAIN,20 IN.,.050 IN.,3/8 IN. P

OREGON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1R335
  • Mfr. Model # 1R335
  • UNSPSC # 21102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Includes Guard Link or Slanted Depth Gauge
  • Gauge 0.050"
  • Item Replacement Saw Chain
  • Pitch 3/8"
  • Number of Links 70
  • File Size 7/32"
  • Bar Length 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list