Skip Content
SAW CARPENTER FINE VUT 12PT 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW CARPENTER FINE VUT 12PT 15IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2011200
  • Mfr. Model # 2011200
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 239
  • Shipping Weight 1.05 lbs

Product Details

Carpenter Saw, Fine Cut, Length 18 1/2 In, Blade Length 15 In, Teeth Per in. 12, Handle Design Rubberized Cushion Handle Over Hardwood, Cuts Hard Wood Materials, Improved Tooth Geometry And Grind Angles

Technical Specs

  • Item 15" ProTouch(TM) Fine Cut Saw
  • Length 15"
  • Teeth per Inch 12
  • Handle Design Protouch(TM)
  • Function Cuts Hard Wood Materials
  • Blade Length 15"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Protouch(TM) Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list