Skip Content
SAW CARPENTER FINE CUT 24IN 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW CARPENTER FINE CUT 24IN 12PT

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2011202
  • Mfr. Model # 2011202
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 239
  • Shipping Weight 1.4 lbs

Product Details

Saw, Fine Cut, Blade Length 24 In., Handle Design ProTouch, 12 Points

Technical Specs

  • Item 24" ProTouch(TM) Fine Cut Saw
  • Length 24"
  • Teeth per Inch 12
  • Handle Design Protouch(TM)
  • Blade Length 24"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Protouch(TM) Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list