Skip Content
SAW CARBIDE HOLE 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW CARBIDE HOLE 2-1/2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-0456
  • Mfr. Model # 49-56-0456
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.6 lbs

Product Details

Carbide grit hole saw. 2-1/2 inches diameter.

Technical Specs

  • Application For Cutting Brick, Block, Cement Board, Fibreglass and Tile
  • Thread Size 5/8"-18
  • Max. Cutting Depth 1-9/16"
  • Item Carbide Grit Hole Saw
  • Saw Dia. 2-1/2"
  • Teeth per Inch 2
  • Pilot Drill Size 1/4" Dia x 3-1/2" L
  • Shank Size 1/4", 3/8", 7/16"
  • Primary Saw Application Specialty
  • Replacement Pilot Drill No. Mfr. No. 49-56-8005
  • Tooth Material Carbide Grit
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. 49-56-9100
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list