Skip Content
SAW CARBIDE HOLE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CARBIDE HOLE 1IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-0413
  • Mfr. Model # 49-56-0413
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.22 lbs

Product Details

Carbide grit hole saw. 1 inches diameter.

Technical Specs

  • Application For Cutting Brick, Block, Cement Board, Fibreglass and Tile
  • Item Carbide Grit Hole Saw
  • Thread Size 1/2"-20
  • Max. Cutting Depth 1-9/16"
  • Saw Dia. 1"
  • Teeth per Inch 4
  • Shank Size 1/4",3/8",7/16"
  • Pilot Drill Size 1/4" Dia x 3-1/2" L
  • Replacement Pilot Drill No. Mfr. No. 49-56-8005
  • Primary Saw Application Specialty
  • Tooth Material Carbide Grit
  • Replacement Arbor No. Mfr. No. 49-56-7010
  • Arbor Design Not Included
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list