Skip Content
SAW BLADE PCD FIBER CEMENT 12IN 8T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW BLADE PCD FIBER CEMENT 12IN 8T

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4935625
  • Mfr. Model # 4935625
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 456
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Cutting Fibre Cement Board/siding
  • Item Circular Saw Blade
  • Number of Teeth 8
  • Diamond Knockout No
  • Blade Dia. 12"
  • Kerf 0.087"
  • Tip Material Pcd
  • Max. RPM 6700
  • Cutting Depth 4-1/2"
  • Arbor Hole 5/8"
  • Primary Saw Application Specialty
  • Hook Angle 10 deg
  • Blade Type Fiber Cement
  • Tooth Grind Flat
  • Plate Thickness 0.063"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list