Skip Content
SAW BLADE PCD FIBER CEMENT 10IN 6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW BLADE PCD FIBER CEMENT 10IN 6T

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4935624
  • Mfr. Model # 4935624
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 456
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application For Cutting Fibre Cement Board/siding
  • Item Circular Saw Blade
  • Diamond Knockout No
  • Number of Teeth 6
  • Kerf 0.079"
  • Max. RPM 6700
  • Tip Material Pcd
  • Blade Dia. 10"
  • Cutting Depth 4"
  • Arbor Hole 5/8"
  • Hook Angle 10 deg
  • Primary Saw Application Specialty
  • Tooth Grind Flat
  • Blade Type Fiber Cement
  • Plate Thickness 0.055"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list