SAW BLADE MARPLES 12IN 60T ATB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW BLADE MARPLES 12IN 60T ATB

MARPLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1853193
  • Mfr. Model # 1853193
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.75 lbs

Technical Specs

  • Application Fine Cross Cutting Woodwork with Softwoods and Other Woods
  • Number of Teeth 60
  • Diamond Knockout No
  • Max. RPM 7000
  • Kerf 0.098"
  • Tooth Grind Atb
  • Cutting Depth 4-1/2"
  • Tip Material Carbide
  • Blade Dia. 12"
  • Hook Angle 10 deg
  • Arbor Hole 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list