Skip Content
SAW BLADE MARPLES 12IN 40T ATB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW BLADE MARPLES 12IN 40T ATB

MARPLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1853192
  • Mfr. Model # 1853192
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.75 lbs

Technical Specs

  • Number of Teeth 40
  • Application General Purpose Woodworking with Hardwoods, Softwoods, Composite mmaterials and Pressure Treated Wood
  • Kerf 0.098"
  • Diamond Knockout No
  • Tooth Grind Atb
  • Max. RPM 7000
  • Tip Material Carbide
  • Cutting Depth 4-1/2"
  • Arbor Hole 1"
  • Hook Angle 15 deg
  • Blade Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list