Skip Content
SAW BLADE MARPLES 10IN 80T HI-ATB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW BLADE MARPLES 10IN 80T HI-ATB

MARPLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1853160
  • Mfr. Model # 1853160
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 1.93 lbs

Technical Specs

  • Application Ultra Smooth Cross Cut Woodwork with Hardwoods, Softwoods, Plywood, Melamine, Plywood and Delicate Moulding
  • Number of Teeth 80
  • Diamond Knockout No
  • Kerf 0.098"
  • Max. RPM 7000
  • Tooth Grind Hi-atb
  • Tip Material Carbide
  • Cutting Depth 4"
  • Blade Dia. 10"
  • Hook Angle 10 deg
  • Arbor Hole 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list