SAW BLADE MARPLES 10IN 60T ATB+R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW BLADE MARPLES 10IN 60T ATB+R

MARPLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1853159
  • Mfr. Model # 1853159
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 1.93 lbs

Technical Specs

  • Number of Teeth 60
  • Application Fine Cross Cutting Woodwork with Softwoods and Delicagte Mouldings
  • Diamond Knockout No
  • Kerf 0.098"
  • Max. RPM 7000
  • Tip Material Carbide
  • Tooth Grind Atb+r
  • Blade Dia. 10"
  • Cutting Depth 4"
  • Arbor Hole 5/8"
  • Hook Angle 10 deg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list