SAW BLADE 6-1/2IN 18T MARATH CRDLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW BLADE 6-1/2IN 18T MARATH CRDLS

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW14020
  • Mfr. Model # 14020
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 456
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application For Cutting Soft Woods, Hard Woods, Plywood, Particle Board
  • Number of Teeth 18
  • Tooth Grind ATB
  • Kerf 0.063"
  • Diamond Knockout No
  • Tip Material Carbide
  • Plate Thickness 0.039"
  • Arbor Hole 5/8"
  • Blade Dia. 6-1/2"
  • Hook Angle 23 Degrees
  • Item Circular Saw Blade
  • Blade Type Ripping
  • Max. RPM 5000
  • Cutting Depth 2-3/16"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list