Skip Content
SAW BLADE 5-1/2IN 24T MARATH CRDLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW BLADE 5-1/2IN 24T MARATH CRDLS

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW14011
  • Mfr. Model # 14011
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 456
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Cordless Saw
  • Number of Teeth 24
  • Kerf 0.063"
  • Application For Cutting Soft Woods, Hard Woods, Plywood, Particle Board, Pressure Treated Lumber
  • Diamond Knockout No
  • Item Circular Saw Blade
  • Max. RPM 8500
  • Tooth Grind Atb
  • Blade Dia. 5-1/2"
  • Plate Thickness 0.039"
  • Arbor Hole 10 mm
  • Hook Angle 23 deg
  • Tip Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list