SAW BLADE 12IN 72T MARATHON M/T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW BLADE 12IN 72T MARATHON M/T

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW14082
  • Mfr. Model # 14082
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 456
  • Shipping Weight 2.62 lbs

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • Number of Teeth 72
  • Diamond Knockout No
  • Kerf 0.095"
  • Tooth Grind ATB
  • Blade Dia. 12"
  • Cutting Depth 4-1/2"
  • Tip Material Carbide
  • Plate Thickness 0.071"
  • Arbor Hole 1"
  • Hook Angle 15 Degrees
  • Blade Type Finishing
  • Item Circular Saw Blade
  • Max. RPM 8300
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list