SAW BLADE 10IN 40T MARATHO BULK M/T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW BLADE 10IN 40T MARATHO BULK M/T

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW24070
  • Mfr. Model # 24070
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Diamond Knockout Yes
  • Application For Cutting Soft Woods, Hard Woods, Plywood, Particle Board
  • Number of Teeth 40
  • Kerf 0.095"
  • Tooth Grind Atb
  • Tip Material Carbide
  • Blade Dia. 10"
  • Plate Thickness 0.095"
  • Cutting Depth 4"
  • Arbor Hole 5/8"
  • Hook Angle 20 deg

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list