Skip Content
SAW BLADE 10IN 24T MARATHON M/T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW BLADE 10IN 24T MARATHON M/T

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW14233
  • Mfr. Model # 14233
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 456
  • Shipping Weight 1.55 lbs

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • For Use With Mitre/table Saw
  • Number of Teeth 24
  • Diamond Knockout Yes
  • Tooth Grind Atb
  • Kerf 0.095"
  • Tip Material Carbide
  • Blade Dia. 10"
  • Cutting Depth 4"
  • Plate Thickness 0.063"
  • Arbor Hole 5/8"
  • Hook Angle 20 deg
  • Item Circular Saw Blade
  • Blade Type Combination
  • Max. RPM 5900
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List