Skip Content
SAW BAND DEEP CUT AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAW BAND DEEP CUT AC/DC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6238-20
  • Mfr. Model # 6238-20
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 428
  • Shipping Weight 17.8 lbs

Product Details

AC/DC bandsaw 2-speed tool only. AC/DC capabilities. Durable metal construction. Superior accuracy with high visibility cut line. Rubber bumpers, automatic tire cleaning system. Drop durable pulley guards. Tool-free locking adjustable shroud. CSA certified and cUL listed.

Technical Specs

  • Amps @ 120V 11
  • Features Durable Metal Construction, High Visibilty Cut Line, LED Sight Light, Variable Speed Dial, Rubber Bumpers, Ac/dc
  • Handle Type Muli-grip T-handle
  • Includes Tool Only
  • Item Deep Cut Portable Band Saw Kit
  • Material Durable Metal Construction, Rubber Bumpers
  • Drive Type Direct, Clutched Gear System
  • Hz 60
  • Speeds 2
  • Surface Ft. per Min. High 380
  • Surface Ft. per Min. Low 300
  • Tool Weight 14.5 lbs.
  • Standards UL
  • Voltage 120
  • Blade Size 44-7/8 x 1/2 x 0.020"
  • Round Capacity 5"
  • Tool Length 21"
  • Rectangle Capacity 5" x 5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list