Skip Content
SAW BAND 18V BARE TOOL L-BOXX-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW BAND 18V BARE TOOL L-BOXX-3

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHBSH180BL
  • Mfr. Model # CHBSH180BL
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Handle Type D-Handle
  • Includes L-BOXX-3, Blade
  • Item Cordless, 18 V Band Saw, Bare
  • Number of Speeds Variable
  • Battery Pack Replacement BAT618
  • Battery Included No
  • Surface Ft. per Min. Low 0 - 350
  • Light LED
  • Surface Ft. per Min. High 530
  • Tool Weight 8 lbs.
  • Voltage 18.0
  • Blade Length 28.75 x 5.00 x 0.02
  • Round Capacity 2-1/2"
  • Standards CSA/UL
  • Battery Capacity 2.6 Ah
  • Tool Length 13-1/2"
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Rectangle Capacity 2-1/2" x 2-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Drive Type Direct
  • Green Environmental Attribute Product is Rechargeable
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List