Skip Content
SAW BAND 18 V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW BAND 18 V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDPB181Z
  • Mfr. Model # DPB181Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 428
  • Shipping Weight 15.0 lbs

Technical Specs

  • Handle Type Ergonomic Soft Rubber Grip
  • Item Cordless Band Saw Kit
  • Includes Bi-Metal Band Saw Blade 18 TPI, Hex Wrench 4, Hook
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2)
  • Battery Included No
  • Number of Speeds Variable
  • Light LED Light
  • Surface Ft. per Min. High 630
  • Voltage 18
  • Tool Weight 5.7 lbs.
  • Blade Length 1/2" x 32-7/8"
  • Standards UL
  • Round Capacity 2-1/2"
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Tool Length 18-5/8"
  • Cordless Tool Battery Type Li-Ion
  • Rectangle Capacity 2-1/2" x 2-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Surface Ft. per Min. Low 280

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List