Skip Content
SAW BAND 18 V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW BAND 18 V KIT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDPB181RFE
  • Mfr. Model # DPB181RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Includes (2) 18V (3.0 Ah) Li-Ion Batteries BL1830, Charger DC18RC, Bi-Metal Band Saw Blade 18 TPI, Battery Cover , Hex Wrench 4, Hook, Tool Bag
  • Handle Type Ergonomic Soft Rubber Grip
  • Number of Speeds Variable
  • Item Cordless Band Saw Kit
  • Battery Included No
  • Light LED Light
  • Surface Ft. per Min. High 630
  • Battery Pack Replacement MKY196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Voltage 18.0
  • Tool Weight 7.1 lbs.
  • Standards UL 74LJ
  • Round Capacity 2-1/2"
  • Blade Length 1/2" x 32-7/8"
  • Tool Length 18-5/8"
  • Rectangle Capacity 2-1/2" x 2-1/2"
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list