SAW ASSEMBLY,CIRCULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW ASSEMBLY,CIRCULAR

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE43180
  • Mfr. Model # 43180
  • UNSPSC # 27112019
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Product Details

Overhead hydraulic saw. Use for high production utility line clearing and general tree clearing applications. Overall length 82 inches, cutting capacity 3.5 inches, blade diameter 9 inches. Flow range 4-6 gpm, operating pressure 1,000-2,000 psi, pressure port thread 9/16-18 SAE O-ring, return port thread 3/4-16 SAE O-ring.

Technical Specs

  • Return Port Thread 3/4"-16 SAE O-ring
  • Pressure Port Thread 9/16"-18 SAE O-ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list