Skip Content
SAW ANGLE CUTTING PORTABLE 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW ANGLE CUTTING PORTABLE 14IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT4114
  • Mfr. Model # 4114
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 427
  • Shipping Weight 24.2 lbs

Product Details

Angle cutter is used to cut steel, concrete and masonry materials. Superior performance and long life. Pivoting wheel guard allows guard position with an 89 degree range, 10 inch diamond blade has a 3 inch capacity and an adjustable base.

Technical Specs

  • Tool Weight 23.8 lbs.
  • Arbor Size 1"
  • Includes Wrench
  • Blade Dia. 14"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list