Skip Content
SAW 20IN VARIABLE SPEED SCROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW 20IN VARIABLE SPEED SCROLL

DELTA MACHINERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE40-690
  • Mfr. Model # 40-690
  • UNSPSC # 23231102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dual parallel-link arm. Tool-free blade clamps. Up-front controls. Electronic variable speed. Oversized woodworker's table provides excellent material support and bevels 0 degree - 45 degrees left and right. Flexible work light.

Technical Specs

  • Features Electronic Variable Speed
  • Item Scroll Saw
  • No Load RPM 1,750
  • Amps 1.3
  • Blade Length 5"
  • Blade Stroke 3/4"
  • Throat Depth 20"
  • Cutting Capacity 2-1/8"
  • Table Dimensions 16" x 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list