SAW, SCROLL 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW, SCROLL 20IN

DEWALT

Web Price : $692.07 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW788
  • Mfr. Model # DW788
  • UNSPSC # 27112735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.7 lbs

Product Details

Scroll Saw, Throat Depth 20 In., Blade Stroke 3/4 In., 2 ft. Cutting Capacity, Table Dimensions 16 In. x 23-3/4 In., 1.3 Amps @ 120V, 400 - 1,750 No Load RPM, 5 In. Blade Length

Technical Specs

  • Features Keyless & Variable Speed
  • Item Scroll Saw
  • No Load RPM 400 - 1,750
  • Blade Length 5"
  • Amps 1.3
  • Throat Depth 20"
  • Cutting Capacity 2 ft.
  • Blade Stroke 3/4"
  • Table Dimensions 16" x 23-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list