Skip Content
SAUCE POT COVER, USE WITH 4RYZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAUCE POT COVER, USE WITH 4RYZ9

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RZA2
  • Mfr. Model # 4RZA2
  • UNSPSC # 48101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Gauge 8
  • For Use With WWG4RYZ9
  • Item Cover
  • Inside Dia. (In.) 12-1/8
  • Material Aluminum
  • Outside Dia. (In.) 12-3/4
  • Package Quantity 1
  • Type Flat Cover
  • Handle Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list