Skip Content
SATIN CHROME POST W/BELT MAROO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SATIN CHROME POST W/BELT MAROO

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS890U1S1SSTDR7XC
  • Mfr. Model # 890U1S1SSTDR7XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Satin Chrome
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Post Finish Satin Chrome
  • Base Type Metal, Satin Chrome
  • Number of Belts 1
  • Belt Color Maroon
  • Finish Stainless Steel
  • Base Material Steel
  • Base Dia. 14"
  • Post Material Steel
  • Item Barrier Post with Belt
  • Post Height 38"
  • Belt Width 2"
  • Post Dia. 2"
  • Indoor / Outdoor Indoor
  • Base Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list