SASH HI-GLOSS CLASS 1 ORG/LM 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SASH HI-GLOSS CLASS 1 ORG/LM 3XL

GLOWEAR BY ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8140HG-XXXL
  • Mfr. Model # 8140HG-XXXL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Orange
  • Item High Visibility Sash
  • Standards ANSI/ISEA 107-2010
  • ANSI Class 1
  • Fits Chest Size 56" - 64"
  • Stripe Color Silver
  • Gender Unisex
  • Safety Vest Item High Visibility Traffic Sash
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Vest Material Polyester
  • Vest Stripe Color Family Silver
  • Vest Length 27"
  • Number of Pockets with Closure 0
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list