Skip Content
SAR WELDING SHIELD SYSTEM 2 WORKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAR WELDING SHIELD SYSTEM 2 WORKER

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9246-02
  • Mfr. Model # 9246-02
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2557
  • Shipping Weight 128.0 lbs

Product Details

Welding shield system, 2 worker, 1-1/2 HP, 115 V, 16 amps, 0-20 CFM, hose inside dia. 3/8 in, hose length 50 ft, max. press. 15 PSI. Welding helmet offers both low and high press continuous flow prot., pump is portable and lightwt. Meets/exceeds welding h

Technical Specs

  • HP 1-1/2
  • Includes Pump, (2) Helmet, (2) Breathing Tube, (2) Hose
  • Item Two-Worker Welding Shield System
  • People Served 2
  • Pressure 2 - 12 PSI
  • Standards NIOSH Approved, Welding Helmet Meets ANSI Z8731.
  • Power Requirements 115 V, 16 A
  • Couplers OBAC
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/8"
  • Headgear Included Welding Helmet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list