Skip Content
SANITIZER ONE STEP HAND ORGNL 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANITIZER ONE STEP HAND ORGNL 1L

ONE STEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEL24081
  • Mfr. Model # 24081
  • UNSPSC # 53131626
  • CATALOGUE PAGE # 1723
  • Shipping Weight 2.155 lbs

Product Details

One Step(TM) hand sanitizer original. Kills 99.9% of most common disease-causing germs in seconds. Contains moisturizing aloe. Active ingredient: benzalkonium chloride 0.15% w/w. Contains 62% ethyl alcohol. Hypoallergenic. 1 L.

Technical Specs

  • Size 1 L, Pump

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list