Skip Content
SANITIZER INSTANTFOAM 1L RFL 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANITIZER INSTANTFOAM 1L RFL 6/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBIFS1L
  • Mfr. Model # IFS1L
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Product Details

Ideal for frequent use: hypoallergenic foam formula. Perfume-free, dye-free alcohol-based hand sanitizer. Use without water to kill 99.99% of many common germs in 15 seconds.

Technical Specs

  • Item Hand Sanitizer
  • Size 1000mL
  • Uses Dispenser Mfrg. No. IFS1LDS
  • Fragrance Unscented
  • Standards FDA
  • Formula Ethyl Alcohol
  • Packaging Type Cartridge
  • Requires Dispenser Yes
  • Hygiene Form Foam
  • Hygiene Properties Dye-Free
  • Hygiene Series Deb InstantFOAM(R)
  • Hygiene Product Grouping Hand Sanitizer

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list