Skip Content
Discontinued with Replacement
SANITIZER HAND MICROSAN 1L CART 8/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANITIZER HAND MICROSAN 1L CART 8/C

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB107
  • Mfr. Model # 107
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.84 lbs
Suggested Replacement Product
SANITIZER INSTANTFOAM 1L RFL 6/CA

Price: NA

Product Details

Microsan(R) antiseptic instant hand sanitizer is a clear viscous gel containing the recommended concentration of ethyl alcohol to kill most germs and bacteria within seconds. Cartridge, 1 L.

Technical Specs

  • Packaging Type Cartridge

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list