Skip Content
SANITIZER 70PCT ALC PURELL TFX 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANITIZER 70PCT ALC PURELL TFX 4/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ5770-04CAN00
  • Mfr. Model # 5770-04CAN00
  • UNSPSC # 53131626
  • CATALOGUE PAGE # 1722
  • Shipping Weight 2.49 lbs

Product Details

Purell(R) instant hand sanitizer to help to reduce the spread of infection. Can be used in place of soap and water, except when hands are visibly soiled. Kills 99.99% of germs that may cause illness in as fast as 15 seconds.

Technical Specs

  • Item PURELL(R) Advanced Hand Rub, 1,200 mL Refill, 4/Case
  • Uses Dispenser 2720-12CAN, 2780-12

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list