Skip Content
SANITARY TEE,PVC,4 IN,140 DEG F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANITARY TEE,PVC,4 IN,140 DEG F

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJP6
  • Mfr. Model # 1WJP6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Colour White
  • Item Sanitary Tee
  • Standards Cell Class 12454, ASTM D1784
  • Max. Temp. 140 Degrees F
  • Pipe Size 4"
  • Schedule DWV
  • Specific Fitting Shape Tee
  • Fittings Sub-Category Tees
  • Fitting Schedule/Class Schedule DWV
  • Pipe Fitting Material PVC
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Tee
  • Fitting Connection Type Hub
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List