Skip Content
SANITARY TEE,PVC,2 IN,140 DEG F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANITARY TEE,PVC,2 IN,140 DEG F

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJP4
  • Mfr. Model # 1WJP4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Sanitary Tee
  • Colour White
  • Schedule DWV
  • Pipe Size 2"
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Specific Fitting Shape Tee
  • Fitting Schedule/Class Schedule DWV
  • Fittings Sub-Category Tees
  • Fitting Connection Type Hub
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list