SANITARY TEE,90 DEG,1 1/2 IN,POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANITARY TEE,90 DEG,1 1/2 IN,POLY

ORION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RDU4
  • Mfr. Model # 3RDU4
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Blue
  • Item Sanitary Tee
  • Temp. Range -20 - 160 Degrees F
  • Standards ASTM D 2657
  • Pipe Fitting Material Polypropylene
  • Fitting Schedule/Class Schedule 40
  • Specific Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Fitting Connection Type No Hub
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Shape Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list