Skip Content
SANITARY TEE, 2 X 1 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANITARY TEE, 2 X 1 1/2IN

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CNX1
  • Mfr. Model # 1CNX1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Sanitary Tee, Double Reducing
  • Colour White
  • Standards Cell Class 12454, ASTM D1784
  • Schedule DWV
  • Pipe Size 2 x 2 x 1-1/2 x 1-1/2"
  • Max. Temp. 140 Degrees F
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Double Reducing Tee
  • Fittings Sub-Category Tees
  • Basic Fitting Shape Tee
  • Fitting Schedule/Class Schedule DWV
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2" x 2" x 1-1/2" x 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list