Skip Content
SANITARY GASKET,1IN,TRI-CLAMP,BUNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANITARY GASKET,1IN,TRI-CLAMP,BUNA

RUBBERFAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12N554
  • Mfr. Model # 12N554
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Sanitary Gasket
  • Material of Construction BUNA X-Rayable/Metal Detectable
  • Temp. Range -20 to 250 Degrees F
  • Connection TRI-Clamp
  • Tube Size 1"
  • Standards FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list