Skip Content
SANI-TRAX 24X32 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANI-TRAX 24X32 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX346S2432BL
  • Mfr. Model # 346S2432BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Black
  • Length 3 ft.
  • Item Mat
  • Width 2 ft.
  • Thickness 3/4"
  • Mat Surface Pattern Flexible Rubber Fingers
  • Edges Beveled
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list