Skip Content
SANI-CELL TANK DISP. UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANI-CELL TANK DISP. UNIT

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB750375
  • Mfr. Model # 750375
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

White dispenser unit. Installs discreetly inside toilet tanks.

Technical Specs

  • Item Dispenser Unit, White
  • For Use With Tank Toilets
  • Includes Dispenser, 30/60 Day Chip and Clips for Flapper or Tower Type Flush Valves
  • Fixture Type Toilets
  • Material Plastic
  • Size 4" x 3-7/8" x 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list