Skip Content
SANDPAPER A/0 3-1/8X2 100G 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDPAPER A/0 3-1/8X2 100G 5/PK

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTC767601005
  • Mfr. Model # 767601005
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Diamond Shape Sandpaper
  • Type 3-1/8 x 2"
  • Material Aluminum Oxide
  • Works With 6PB17 Profile Sander
  • Grit 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list