Skip Content
SANDPAPER 9X11 400G 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SANDPAPER 9X11 400G 20/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02636
  • Mfr. Model # 02636
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Tan
  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Backing Weight A
  • Series A259
  • Abrasive Material Aluminum Oxide
  • Grit 220
  • Grade Very Fine
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list