Skip Content
SANDPAPER 9X11 400G 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SANDPAPER 9X11 400G 20/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02633
  • Mfr. Model # 02633
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Width 9"
  • Item Sanding Sheet
  • Length 11"
  • Colour Tan
  • Grade Extra Fine
  • Grit 320
  • Series A259
  • Backing Weight A
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list