Discontinued with Replacement
SANDPAPER 9X11 400G 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDPAPER 9X11 400G 20/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02632
  • Mfr. Model # 02632
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
SANDPAPER SHEET,VERY FINE,220 GRIT,BLUE

Your Price: NA

Technical Specs

  • Colour Tan
  • Length 11"
  • Item Sanding Sheet
  • Width 9"
  • Grade Super Fine
  • Grit 400
  • Series A259
  • Backing Weight A
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list