Skip Content
SANDING SHT,5-1/2X4-1/2 IN,150 G,AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDING SHT,5-1/2X4-1/2 IN,150 G,AL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L459
  • Mfr. Model # 11L459
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.01 lbs

Product Details

Sanding Sheet, Length 5-1/2 In., Width 4-1/2 In., Grade Fine, 150 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Colour Brown, Series RA213.

Technical Specs

  • Colour Brown
  • Width 4-1/2"
  • Item Sanding Sheet
  • Length 5-1/2"
  • Series RA213
  • Grade Fine
  • Grit 150
  • Backing Material Paper
  • Backing Weight C
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list