SANDING SHEET ASST,11-1/4X4-3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SANDING SHEET ASST,11-1/4X4-3/16 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L521
  • Mfr. Model # 11L521
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 1.45 lbs

Product Details

Sanding Sheet Assortment, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Colour Tan, Series RA211, Includes (6) Sheets 60 Grit, 100 Grit, 150 Grit, (7) Sheets 220 Grit.

Technical Specs

  • Colour Tan
  • Item Sanding Sheet Assortment
  • Length 11"
  • Series Ra211
  • Includes (6) Sheets 60 Grit, 100 Grit, 150 Grit and (7) Sheets 220 Grit
  • Width 9"
  • Backing Weight C
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list