Skip Content
SANDING SHEET,9X3-5/8 IN,80 G,ALO,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,9X3-5/8 IN,80 G,ALO,P

FAST CAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MHW3
  • Mfr. Model # 3MHW3
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Sanding Sheet
  • Colour Tan
  • Width 5-7/8"
  • Length 9"
  • Grit 80
  • Grade Medium
  • Series FB
  • Backing Weight A
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list