!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANDING SHEET,11X9 IN,P400 G,ALO,PK

SANDING SHEET,11X9 IN,P400 G,ALO,PK

WESTWARD

SANDING SHEET,11X9 IN,P400 G,ALO,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET,11X9 IN,P400 G,ALO,PK

SANDING SHEET,11X9 IN,P400 G,ALO,PK

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW11L520
  • Mfr. Model # 11L520
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Super Fine, P400 Grit, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Colour Brown, Series RK225.

Technical Specs

  • Item Sanding Sheet
  • Abrasive Material Aluminum Oxide
  • Backing Weight J
  • Series RK225
  • Grade Super Fine
  • Abrasive Type Coated
  • Backing Material Cloth
  • Grit P400
  • Colour Brown

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list