SANDING SHEET,11X9 IN,P240 G,ALO,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SANDING SHEET,11X9 IN,P240 G,ALO,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L518
  • Mfr. Model # 11L518
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 3.7 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, P240 Grit, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Colour Brown, Series RK225.

Technical Specs

  • Item Sanding Sheet
  • Colour Brown
  • Width 9"
  • Grade Very Fine
  • Length 11"
  • Abrasive Material Aluminum Oxide
  • Backing Weight J
  • Series RK225
  • Backing Material Cloth
  • Grit P240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list