Skip Content
SANDING SHEET,11X9 IN,80 G,SC,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,11X9 IN,80 G,SC,PK50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L496
  • Mfr. Model # 11L496
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.65 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 80 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight C, Colour Charcoal, Series RA461.

Technical Specs

  • Width 9"
  • Item Sanding Sheet
  • Colour Charcoal
  • Length 11"
  • Grade Medium
  • Grit 80
  • Backing Material Waterproof Paper
  • Abrasive Material Silicon Carbide
  • Backing Weight C
  • Series RA461

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list